Beli overload fuji di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Fuji Electric Electromagnetic Contactor Standard without Case Cover (Kontaktor Magnet)Deskripsi:Global standard products that comply with international standards (IEC standards). Compliant with and certified by overseas standards (IEC, EN, VDE, BS, UL, CSA) as standard equipment 03 to N12 types). IC-mounted super magnets provide high operational reliability (N6 to N16 types)atribut:
- Rated Capacity for Three-Phase Squirrel Cage Motor (AC-3) (kW): (200-240V)5.5 - (380-440V)11
- Rated Operating Current (A) Three-Phase Squirrel Cage Motor (AC-3): (200-240V)26 - (380-440V)25
- Type: Magnetic Contactor
- Length (mm): 96
- Applicable Motor Capacity (200-240V) (kW): Three-phase cage motor (AC-3): 5.5
- Applicable Motor Capacity (380-440V) (kW): Three-phase cage motor (AC-3): 11
- Coil Rated Voltage (V): AC24V
- Thickness (mm): 74
- Width (mm): 87
- Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)Deskripsi:The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.atribut:
- Electrical Durabiity: Up to 2.000.000 operations
- Mechanical Durabilty: Up to 10.000.000 operations
- Standard: IEC 60947-4-1
- Fuji Electric Electromagnetic Contactor (Kontaktor Magnet)Deskripsi:Strengthened standard contact parts. Improves inching life (AC-4). For inching (sliding) and plugging (reverse phase braking) of hoists, cranes, etc.atribut:
- Operation Method: Lossy
- Auxilary Contact: 1a1b
- flame: Type 5
- Coil Rated Voltage (V): AC100
- Schneider Electric Electromagnetic Contactor TeSys K (Kontaktor Magnet)atribut:
- Product Name: TeSys K
- Schneider Electric IEC ContactorDeskripsi:These reversing IEC contactors invert current flow to allow motors to operate in forward and reverse directions. They consist of a forward and a reverse contactor with an interlock system connecting them to prevent one contactor from operating while the other is powered. Reversing motor contactors are suitable for applications requiring motors to switch directions like pumps, conveyors, lifting and pulling mechanisms, and machine tools. Contactors combine with overload relays to create motor load starters and provide overload protection. They can operate without overload relays but won't have protection from overcurrent. Compatible auxiliaries can be added to increase the functionality of contactors.atribut:
- UNSPSC: 39121529
- Auxiliary Contacts Included: 1NO/1NC
- Coil Voltage (VAC): 120
- Contactor Style: IEC
- Frequency (Hz): 50/60
- Horsepower @ Single Phase - 240V AC (hp): 3
- Horsepower @ Three Phase - 208V AC (hp): 5
- IP Rating: IP20
- Includes Auxiliary Contacts: Yes
- Integrated Surge Suppression: No
- Main Power Pole Contact Form: 3NO
- Max. Voltage Rating (V): 690 (AC)
- Maximum Operating Temperature (°F): 140
- Mechanical Operating Durability: 15000000
- Minimum Operating Temperature (°F): -40
- Nominal Coil Voltage @ 60Hz (V): 120 (AC)
- Number of Poles: 3
- Overall Width (inch): 3.54
- Reversing Capability: Reversing
- Standards: BV; CCC; CSA; CSA C22.2 No 14; DNV; EN 60947-4-1; EN 60947-5-1; GL; GOST; IEC 60335-1; IEC 60947-4-1; IEC 60947-5-1; LROS; RINA; UKCA; UL 508; UL Listed
- Wire Termination Type: Screw Clamp
- Fuji Electric Standard type electromagnetic contactor SC seriesDeskripsi:Global standard products that comply with international standards (IEC standards), standard products that comply with and have been certified for overseas standards (IEC, EN, VDE.BS, UL, CSA), auxiliary contacts are equipped with highly reliable double contacts as standard (03 to N3 types), electrical durability of 2 million times (03 to N3 types), a wide range of optional units (03 to N3 types), and high operational reliability due to IC-equipped super magnets (N6 to N16 types)
- Fuji Electric Standard Electromagnetic Contactor (without Case Cover)Deskripsi:Global standard product that complies with international standards (IEC standards) International standards (IEC, EN, VDE, BS, UL, CSA) are complied with and certified as standard products. 03 to N12 types) IC-mounted super magnets provide high operational reliability (N6 to N16 types)atribut:
- Type: Electromagnetic contactor
- Fuji Electric Thermal Overload Relay TR-ON/3atribut:
- Compatible for: Series SC-03,SC-0,SC-05
- Fuji Electric Standard Electromagnetic Contactor (without Case Cover)Deskripsi:A global standard product that complies with international standards (IEC standards). Auxiliary contacts are standard equipped with double contacts with high contact reliability.* The product image is a representative photo, so please check each page for details.atribut:
- Applicable Rail Width (mm): 35
- Electrical Durability: 2 million times (AC-3), 30000 times (AC-4), 500000 times (AC-1)
- Length (mm): 81
- Mechanical Durability: 10 million times
- Mounting Screw: 2-M4
- Rated Frequency (Hz): 50/60
- Rated Insulation Voltage (V): 690
- Standard: Overseas standards: IEC, EN, VDE, BS, UL, CSA certified
- Type: Electromagnetic contactor
- Type of Resetting: Manual
- Mitsubishi Electric Dc Operated Electromagnetic Contactor S-T Series (Non-Reciprocal) With Wiring Rationalization Terminalatribut:
- Coil Rated Voltage (V): DC24
- Operating Method: Irreversible
- Fuji Electric New SC series Reversible electromagnetic contactoratribut:
- Coil Voltage (V): AC200
- Fuji Electric Molded Case Circuit Breaker (MCCB)Deskripsi:- Complies with major international standards and certifications. (IEC,JIS,CE,TÜV,CC)- High performance and compact design breaker by FUJI's ingenious ablation breaking technology.- Providing better user friendliness by the standardization of internal accessory parts.(32/50/63/100AF, 125/250AF, 400/630/800AF)- Material description of major components, compliance with RoHS Directive, and lower environmental impact by Cadmium-free contact. (subject to some exceptions)
- Mitsubishi Electric Electromagnetic Contactor S-T Series (Reversible) (Kontaktor Magnet)atribut:
- Operating Method: Reversible
- Mitsubishi Electric Electromagnetic Contactor DC Operated (Kontaktor Magnet)atribut:
- Operating Method: Irreversible
- Fort Crimp Terminal Ring Type (Skun/Cable Lug)atribut:
- Material: Copper
- Mitsubishi Electric Mechanical Latch Type Magnetic Contactor (Sl-T Type)atribut:
- flame: T21
- Type: Electromagnetic contactor
- Width (mm): 63
- Operating Method: Irreversible
- Auxiliary Contact: 2a2b
- Rated operating current (A): Three-phase squirrel cage motor (AC-3 class): (200 to 220V) 18/(380 to 440V) 18/(500 to 550V) 17, Resistive load (AC-1 class): (200 to 240V) 32/( 380 to 440V) 32
- Compatible Motor Capacity (200-240V) (kW): Three-phase squirrel-cage motor (class AC-3): 4
- Compatible motor capacity (380-440V) (kW): Three-phase squirrel-cage motor (class AC-3): 7.5
- Compatible motor capacity (500-550V) (kW): Three-phase squirrel-cage motor (class AC-3): 7.5
- Length (mm): 81
- Mass (kg): 0.55
- Thickness (mm): 136.5
Daftar Harga overload fuji Terbaru October 2026
| Fuji Electric Electromagnetic Contactor Standard without Case Cover (Kontaktor Magnet) | Rp2.499.900 |
| Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet) | Rp319.900 |
| Fuji Electric Electromagnetic Contactor (Kontaktor Magnet) | Rp1.899.900 |
| Fuji Electric Electromagnetic Contactor DC Operated - SC Series (Kontaktor Magnet) | Rp619.900 |
| Schneider Electric Electromagnetic Contactor TeSys K (Kontaktor Magnet) | Rp139.900 |
| Schneider Electric IEC Contactor | Rp13.999.900 |
| Fuji Electric Standard type electromagnetic contactor SC series | Rp2.499.900 |
| Schneider Electric Electromagnetic Contactor TeSys Deca 3 Poles AC 3 (Kontaktor Magnet) | Rp309.900 |
| Fuji Electric Standard Electromagnetic Contactor (without Case Cover) | Rp2.399.900 |
| Fuji Electric Thermal Overload Relay TR-ON/3 | Rp329.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/o9P107606873-1.jpg)
/P102040379-1.jpg)
/fkP105308560-1.jpg)
/q6P107683942-1.jpg)
/nnP102072851-84.jpg)


/71P103103253-789.jpg)
/5lP112577201-2.jpg)

/6dP112577229-1.jpg)
%20With%20Wiring%20Rationalization%20Terminal/m1P105900793-1.jpg)
/2cP107684084-1.jpg)

/byP102040430-2.jpg)
%20(Kontaktor%20Magnet)/ibP105901659-1.jpg)
/ljP105900775-1.jpg)
/msP103842820-1.jpg)
/h9P104271621-2.jpg)
/gvP105908607-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)